Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB236731

MPN #: 108023.00

Leeson Motors DC Motor-1HP, 180V, 1750RPM, TEFC, Rigid C

Product Description
DC Motor: 1HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid C, 180V, Continuous duty.

High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Features:
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque

Click here to see our full selection of
PRICE
$1,225.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28

Product Details

Horsepower1 HP
Catalog Number108023
Efficiency TypeStandard
FrameS56C
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage180 V
Nameplate RPM1750 rpm
Frame MaterialRolled Steel
DutyContinuous
EnclosureTEFC
Compatible Part/Model NumberBaldor CDP3455, Marathon Z613
RPM Range1701-1800 rpm
BrandLeeson