12"W X 6"D X 6"H Narrow Basket - Semi-Gloss Epoxy Chrome - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose basket gives retailer the ability to display and light to medium weight packaged or loose goods.
PRICE
$52.20 Sold in packages of 6 / $8.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
Product Details
| Finish | Semi-Gloss |
| Package Quantity | 6 |
| Color | Silver |
| Manufacturers Part Number | BSK17/EC |
| Brand | Econoco |