Features:
- Chrome finish
- Has a 110 lb. load capacity
- Wire construction allows for air to circulate and high visibility of products
- Can be adjusted when the need arises
- Will upgrade standard stationary and mobile units
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 12 in |
Product Details
| Finish | Chrome |
| Material | Carbon Steel |
| Color | Silver |
| Manufacturers Part Number | 203612BC |
| Brand | Quantum Storage Systems |