Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ship-Lite

Model # :WBB2204732

MPN #: SLE12162WS

Ship-Lite® Expandable Envelopes, Side Opening, 12"W x 16"L x 2"D, White, 100/Pack

Product Description
These Ship-Lite® envelopes are six times stronger than paper envelopes.

Features:
  • Made from white paper reinforced with mesh screen poly fibers
  • Envelopes are moisture resistant
  • Expandable envelopes are great for shipping books and other bulky items
  • Features self-seal closure


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
159.95
Buy 2+ units
149.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Depth2 in

Product Details

TypeExpandable Envelopes
ColorWhite
ClosureSelf Seal
PrintPlain
OpeningSide
RecyclableNo
MaterialPaper
Package Quantity100
Manufacturers Part NumberSLE12162WS
BrandShip-Lite