Features:
- Made from white paper reinforced with mesh screen poly fibers
- Envelopes are moisture resistant
- Features self-seal closure
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Type | Flat Envelopes |
| Material | Paper |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | SLF0609WH |
| Closure | Self Seal |
| Plain | |
| Opening | End |
| Brand | Ship-Lite |
| Recyclable | No |