Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShelterLogic

Model # :WBB236127

MPN #: 90253

ShelterLogic Barn Style Shelter 12' x 28' x 11' Gray

Product Description
    This Barn Style Shelter offers more headroom and cubic storage space and a stronger roof design. Store your cars, boats, SUVs, commercial and industrial equipment, trucks, trailers and more.All-steel DuPont™ thermoset baked on powder-coated finish resists rust and corrosion. ShelterLock™ Stabilizer Block at every rib connection adds rock-solid strength and stability to frame. Bolt-together hardware at every connection point ensures maximum strength and durability. Ratchet Tite™ Tension System and Easy-Glide Sliding Cross Rails keep the cover smooth and taught. Universal steel foot plates for easy and solid connection to ground anchors, cement or pony walls. Advanced engineered, commercial grade polyethylene woven fabric is UV treated inside and out to stand up to the elements.

    Package Includes
  • 2" All steel frame
  • 30" Auger anchors
  • (2) Double zippered front door panels
  • (2) Pull-Eaze™ Roll-Up Door Kits
  • (1) ShelterVent™ Kit
  • 9 oz. Polyethylene Cover


PRICE
$2,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft
Width12 ft
Height11 ft
Weight453 lbs
Side Wall Height8'
Opening (W x H)8' 6" x 8' 9"
Rafter Spacing4'
Peak Height11'

Product Details

Assembly RequiredYes
Max RPMGray rpm
ColorGray
Canopy StyleBarn
StyleBarn
Capacity3696 ft³
MaterialPolyethylene
Package Quantity1
Frame Material2" OD Steel Pipe
Manufacturers Part Number90253
BrandShelterLogic

Warranty

Warranty1 yr