22x20x12 Peak Style Shelter - Grey
Write a Review
|
Questions & Answers (0)
Product Description
Double Wide Instant Garage® Expands Storage Options. Starting with a high grade steel, every frame pipe and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Professional grade 2-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Solid, 6-rib design comes complete with slip fit connectors and swedged tubing for easy assembly. Bolt hardware at every connection point ensures a solid structure.
PRICE
$3,199.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 22' 5" ft |
| Height | 12' 7" ft |
| Weight | 670 lbs |
| Side Wall Height | 8' |
| Opening (W x H) | 15' x 8' |
| Rafter Spacing | 4' |
| Peak Height | 12' 7" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Gray rpm |
| Type | Storage Building |
| Color | Gray |
| Style | Peak |
| Capacity | 5500 ft³ |
| Material | Polyethylene |
| Frame Material | 2.38" Steel Pipe |
| Manufacturers Part Number | 82043 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |