Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169801

MPN #: 13-802L

Krowne 13-802L - Commercial Series 8" Center Deck Mount Faucet, 8-1/2" Gooseneck Spout

Product Description
Krowne 13-802L - Commercial Series 8" Center Deck Mount Faucet, 8-1/2" Gooseneck Spout, Low Lead

Features:

  • 1/2" NPT male inlets on 8" centers
  • Deck Mount
  • 8-1/2" Gooseneck Spout
  • Flow Rate 2 GPM
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-3/8 in
Inlet Connection1/2 MPT in
Centers8 in
Spout Reach8-1/2 in

Product Details

ColorSilver
Spout TypeGooseneck
Gallons per Minute1.8 gal/min
Liters per Minute6.8 LPM
Mounting LocationDeck
MaterialBrass Body
Valve TypeCeramic Disc
Manufacturers Part Number13-802L
Faucet Holes2
Handle StyleLever
BrandKrowne

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372
Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes