Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB380621

MPN #: LK810GN05L2

Elkay, Commercial Faucet, LK810GN05L2

Product Description
Elkay Commercial Faucet, LK810GN05L2

DECK MNT CONCEAL WS, GN 5IN SP, 3 hole, 2 handle(s), 2 lever handle, 5.1250 spout reach, 10 spout height
  • Brass
  • Dual Lever
Three hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-13/16 in
Inlet Connection1/2 MPT in
Centers8 in
Spout Reach5-1/8 in

Product Details

ColorSilver
Spout TypeGooseneck
Gallons per Minute1.5 gal/min
Liters per Minute5.6 LPM
Mounting LocationDeck
MaterialSolid Brass Body
Valve TypeCeramic Disc
Manufacturers Part NumberLK810GN05L2
Faucet Holes3
Handle StyleLever
BrandElkay

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372
Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes