Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641902WH

Global Industrial™ 13" Nylon Scrub Brush for LVT, Soft White

Product Description
✓ Soft nylon bristles for cleaning hard-to-reach crevices
✓ Perfect for cleaning & scrubbing highly polished & resilient floors
✓ Compatible with floor scrubber models: 641751, 641752, 641265, & 641811

This Global Industrial™ 13" Soft White Nylon Scrub Brush is your solution to cleaning and scrubbing rubber and luxury vinyl tile. Featuring soft, flexible nylon bristles, this rotary brush is able to reach into crevices for a deeper clean without damaging surfaces. Combining ease of use with reliable performance, this floor scrubber attachment detaches for easy brush cleaning after each use.

  • Trim length: 1-1/2"
  • The nylon features .016"D fill material throughout the brush
  • PRICE
    $199.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    199.95
    Buy 3 units - 5 units
    189.95Save $10.00 (5%)
    Buy 6+ units
    179.95Save $20.00 (10%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size13 in

    Product Details

    StyleBrush/Pads : Rotary
    TypeScrub Brush
    MaterialNylon
    Package Quantity1
    ColorWhite
    ApplicationScrubbing
    Manufacturers Part Number641902WH
    Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
    For Use WithModel 641751, 641752, 641265, 641811
    BrandGlobal Industrial