Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641902OC

Global Industrial™ 13" 70/46 Grit Scrub Brush for Concrete, Orange

Product Description
✓ Ideal for scrubbing or stripping heavily soiled floors
✓ Heavy gauge nylon grit brush that is perfect for industrial settings
✓ Compatible with floor scrubber models: 641751, 641752, 641265, & 641811

The Global Industrial™ 13" Orange Grit Scrub Brush is your solution to cleaning heavily soiled concrete and stripping Terrazzo floors. Featuring an aggressive 70/46 grit, this heavy-duty nylon grit brush reaches into grout lines and crevices for a deeper, more thorough clean. It works by agitating cleaning chemicals to help remove built-up dirt and debris. Combining ease of use with reliable performance, this reusable floor scrubber attachment is designed to reduce labor and increase productivity in your facility.

  • Outlasts traditional floor pads up to 200 to 1
  • Saves an average of 10 hours of labor (due to the flipping, changing, & washing of traditional floor pads)
  • PRICE
    $299.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    299.95
    Buy 3 units - 5 units
    279.95Save $20.00 (7%)
    Buy 6+ units
    265.95Save $34.00 (11%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size13 in

    Product Details

    StyleBrush/Pads : Rotary
    TypeScrub Brush
    Package Quantity1
    ColorOrange
    ApplicationScrubbing
    Manufacturers Part Number641902OC
    Floor TypeConcrete, Ceramic Tile, Linoleum
    For Use WithModel 641751, 641752, 641265, 641811
    Grit70/46
    BrandGlobal Industrial