+

Frequently Purchased Together
Price: $1,965.00
$327.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Screenflex 13 Panel Portable Room Divider, 6'H x 24'1"L, Fabric Color: Sea Green
Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.
Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.
Weights & Dimensions
- Wheel Diameter 3 in
- Width 289 in
- Panel Width 29-1/2 in
- Height 72 in
- Thickness 3/4 in
Product Details
- Number of Panels 13
- Assembly Required Assembled
- Type Mobile
- Frame Color Family Black
- Package Quantity 1
- Brand Screenflex
- Material Fabric
- Style Folding & Mobile
- Manufacturers Part Number FSL6013-EN
- Wheel Type Rubber
- Color Family Blue
- Frame Material Steel
Warranty
- Warranty 3 yr
Photo/Video Gallery
-
Screenflex Commercial Edition Room Dividers Are The Best on the Market
-
Screenflex
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex Portable Room Divider - 13 Panel - 6'H x 24'1"W - Sea Green
$1965.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories