Model # :WBB880321
MPN #: 8450416
13 Pc. Made in USA Cobalt Polished Jobbers 1/16"-1/4" Drill Set
Write a Review
|
Questions & Answers (0)
Product Description
This Jobbers Drill Set is ideal for use on a variety of drilling applications and materials.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | 1/16" - 1/4" |
| Increments | 64ths 4G |
Product Details
| Number of Pieces | 13 |
| Country of Origin | Made In USA |
| Finish | Polished |
| Includes | Index Case |
| Drill Point Angle | 135 Degree |
| Material | Cobalt |
| Shank Style | Straight |
| Flute Type | Standard |
| Drill Style | Jobbers |