This Jobbers Drill Set is ideal for use on a variety of drilling applications and materials.
Model # :WBB880324
MPN #: 8451110
19 Pc. Made in USA Cobalt Polished Jobbers 1-10mm x .5mm Drill Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | 1mm - 10mm |
Product Details
| Number of Pieces | 19 |
| Country of Origin | Made In USA |
| Finish | Polished |
| Includes | Index Case |
| Material | Cobalt |
| Drill Point Angle | 135 Degree |
| Shank Style | Straight |
| Flute Type | Standard |
| Drill Style | Jobbers |