C-Line Products 13-Pocket Coupon Size Expanding File, Assorted Colors, 12 Files/Set
Write a Review
|
Questions & Answers (0)
Product Description
Coupon Size Expanding Files are made from acid-free, archival quality polypropylene. Includes content card, preprinted tab inserts and button and elastic closure. 13-pocket/12-tab. Assorted colors include blue, aqua, purple, pink and smoke. We will select colors based on availability.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 1 in |
| Height | 4-3/4 in |
| Weight | 1/6 lbs |
Product Details
| Type | Portfolio / Padfolio |
| Color | Assorted |
| Closure | Elastic |
| Style | Expanding |
| Material | Polypropylene |
| Description | 13-Pocket Coupon Size Expanding File |
| Package Quantity | 12 |
| Manufacturers Part Number | 58410 |
| Carrying Method | Hand Held |
| Brand | C-Line Products |