Smead® Accordion Expanding File, 6 Pockets, 1/5 Tab, Leather-Like Redrope, Letter, Red
Write a Review
|
Questions & Answers (0)
Product Description
Portable redrope-printed file has six pockets with repositionable clear polypropylene tabs for easy subject identification. Includes both blank inserts and inserts printed with school subjects. Flap with elastic cord secures contents during transport. Six pockets expand to 5.25" to hold up to 700 sheets. Double thick front panel and reinforced double thick back panel for durability. Full-height redrope gussets, reinforced with tear resistant material at top.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 1 |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 70540 |
| Tab Cut | 1/5 Cut |
| Brand | Smead |