- Synthetic Leather with Finished Seams Details
- Expandable
- Adjustable file dividers and complete organizer
- Combination lock system
- Smooth hand formed carry handle
- Gun metal finish hardware
Bugatti Synthetic Leather Attaché Case- 17''L x 12''H x 4.5''W
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 17 in |
| Height | 12 in |
| Weight | 5 lbs |
Product Details
| Type | Briefcase |
| Color | Black |
| Closure | Combination Lock |
| Style | Attache |
| Material | Faux Leather |
| Description | Faux Leather Attache w/Combo Lock |
| Package Quantity | 1 |
| Manufacturers Part Number | ATC2030 |
| Carrying Method | Carrying Handle |
| Brand | Bugatti |
Warranty
| Warranty | 1 yr |