Proto® 13 Pocket Tool Roll, 12"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 in |
Product Details
| Manufacturers Part Number | J25TR10C |
| Type | 13 Pocket Tool Roll, 12"L |
| Color | Red |
| Brand | Proto |
Related Products
The Arsenal® 5874 Roll Up Tool Bag features 5 zippered pockets and 7 tool slots for convenient transport, easy organization and durable protection of hand tool. This roll up is designed with heavy-duty abrasion-resistant ripstop polyester to protect tools through the everyday grind. The inside of the tool roll features 7 open-top slots with elastic webbing across the middle to secure screwdrivers, wrench, pliers and more. A small zippered pocket on the top stores personal items, while a larger zippered pocket on the bottom houses larger tools like hammers, drills and wrenches. Three clear ...
The Klein Tools Deluxe Canvas Tool Bag is constructed in all black for a classic look. It's made with heavy-duty No. 8 black canvas with the iconic lineman logo in black. It features two leather straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. Organize tools with 13 interior pockets. A detachable shoulder strap can be adjusted for a comfortable fit.
The Arsenal® Tool Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist and shoulder straps are Adjustable Fitting a wide range of sizes for the perfect fit on both men and women. The tool apron is extended in length and measures 25.5in W x 34in H (65cm x 86cm). The waist adjusts from 28in – 58in (71cm – 147cm). There is a hook and loop patch to allow the extra strap length to be rolled up and tucked away. The shoulder straps are made of durable webbing and are 2in (5cm) wide for extra comfort which can ...
The Arsenal® 5877 Softshell Tool Case is built for easy storage and organization of small tools, accessories or personal items, while also remaining compact enough to easily transport and store. Crafted with a durable 600D polyester material and water-resistant backing, these zippered bags are designed to protect gear for long-lasting use. This tool case opens completely and lays flat for easy access and viewing. Two mesh, zippered pockets in the interior make for complete and easy organization of small items and tools, while an exterior ID card window holds business cards and jobsite IDs ...
tool belts allow you to bring along the right tools for the job, and are very convenient thanks to the adjustable belt that keeps them on your waist. They are very light and resistant, ideal for construction and installations. 1 Large compartment. 3 Small compartments for tools. 3 Side compartments. Tape chain. Metallic clip for flexometer. Multi-purpose adjustable band. Natural calfskin.