Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178540

MPN #: 13777

Ergodyne® Arsenal® 5874 Roll Up Tool Bag with Zipper Pockets, Gray

Product Description
The Arsenal® 5874 Roll Up Tool Bag features 5 zippered pockets and 7 tool slots for convenient transport, easy organization and durable protection of hand tool. This roll up is designed with heavy-duty abrasion-resistant ripstop polyester to protect tools through the everyday grind.

The inside of the tool roll features 7 open-top slots with elastic webbing across the middle to secure screwdrivers, wrench, pliers and more. A small zippered pocket on the top stores personal items, while a larger zippered pocket on the bottom houses larger tools like hammers, drills and wrenches. Three clear zippered pockets are situated in the center of the tool roll-up, providing users with convenient visibility and easy access to their hardware and tools.

Unroll the tool bag and lay it out on a work bench, use the side buckles to securely fasten around a workstation or vehicle headrest or hang from the two large grommets for easy tool access. This space-saving tool organizer rolls up and securely buckles shut to stow neatly in trucks, buckets, work benches and more. Adjustable cinch straps tighten to prevent tools from spilling out, while a durable carrying handle makes for easy to transport from site to site.

This tool roll up is ideal for workers needing a compact solution for storing, organizing and transporting hand tools, including construction, carpentry, automotive, electrical and more. Also a great tool storage option for weekend hobbyists and DIY projects.

Features:
  • Organize, Transport & Protect Hand Tools - 5 pockets and 7 slots for convenient storage of various sized hand tools such as screwdrivers, wrenches, pliers and more
  • Heavy-Duty Protection - Abrasion-resistant ripstop polyester protects tools in rough environments
  • Three Clear Zippered Pockets - To organize and access hardware and tools easily and quickly
  • Large Zippered Pocket - At bottom for larger tools like hammers, drills and wrenches
  • Top Zippered Slot - For small or personal items
  • 7 Slots With Elastic Webbing - To keep tools organized and securely in place
  • D-Rings & Grommets - For tethering anchor points (not ANSI/ISEA tested)
  • Side Buckles - Secure around workstation or vehicle headrest for easy display and access
  • Compact Storage - Rolls up and securely buckles to save space in trucks, buckets, work benches and more
  • Cinch Straps - Adjustable straps tighten to prevent tools from spilling out
  • Easy Transport - Durable handle for convenient carrying


PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width27 in
Height16 in
Weight2 lbs

Product Details

TypeTool Roll Up
ColorGray
Number of Pockets5
SeriesArsenal 5874
StyleTool Roll
MaterialPolyester
DescriptionRoll Up Tool Bag
Package Quantity1
Manufacturers Part Number13777
BrandErgodyne