Global Industrial
Model # :WBB44265
Global Industrial Reclosable Poly Bags, 13"W x 16"L, 2 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable poly bags feature a pinch track zipper that keeps products clean and moisture free. The single track zipper extends the width of the bag. These bags meet FDA requirements for food applications. The sizes listed are the inside dimensions of the bag.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 13 in |
| Weight | 0 lbs |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B44265 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | No |