Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tape Logic

Model # :WBB3174422

MPN #: T9131300

Tape Logic® 1300 Strapping Tape, 1/2" x 60 Yds., 3.9 Mil, Clear - Pkg Qty 72

Product Description
Tape Logic® 1300 Strapping Tape for light-duty jobs.

Features:
  • Reinforced for when extra strength tape is needed
  • Provides superior holding power over twine or glue closures
  • Use to bundle odd shaped packages


PRICE
$195.84  Sold in packages of 72 / $2.72 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1/2 in
Thickness3.9 mil
Tensile Strength110
Core Size3 in

Product Details

TypeEconomy Strapping Tape
MaterialPolypropylene
Package Quantity72
ColorClear
Manufacturers Part NumberT9131300
BrandTape Logic