Features:
- Reinforced for when extra strength tape is needed
- Provides superior holding power over twine or glue closures
- Use to bundle odd shaped packages
Weights & Dimensions
| Length | 60 yd |
| Width | 3/4 in |
| Thickness | 3.9 mil |
| Tensile Strength | 110 |
| Core Size | 3 in |
Product Details
| Type | Economy Strapping Tape |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | T914130012PK |
| Brand | Tape Logic |