Features:
- Provides high adhesion, clean removal and stain resistance on most finishes
- Low stretch - holds tight
- Offers excellent moisture, abrasion and scuff resistance
- 7 Mil
- Clear polyester backing with a synthetic rubber adhesive
Weights & Dimensions
| Length | 60 |
| Width | 1 |
| Adhesion | 99 oz-in |
| Thickness | 7 mil |
| Tensile Strength | 380 |
| Core Size | 3 in |
Product Details
| Type | Industrial Strapping Tape |
| Color | Clear |
| Material | Polyester |
| Package Quantity | 36 |
| Manufacturers Part Number | T9158919 |
| Percent Elongation | 5 |
| Brand | Scotch |