Cylinder, Angle, 1-1/2X10In, Replaces Western #56614
Write a Review
|
Questions & Answers (0)
Product Description
Cylinder, Angle, 1-1/2X10In, Replaces Western #56614
Angle Cylinder. Cylinder has 10" stroke. Hole size: 3/4" diameter; overall length 18-3/4". Replaces OEM Part Number #56614 For Western. 1 Year Limited Warranty.
Angle Cylinder. Cylinder has 10" stroke. Hole size: 3/4" diameter; overall length 18-3/4". Replaces OEM Part Number #56614 For Western. 1 Year Limited Warranty.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2"x10" |
Product Details
| Manufacturers Part Number | 1304202 |
| For Use With | Western |
| Product Grouping | Angle Cylinder |
| Compatible Part/Model Number | #56614 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |