Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB583908

MPN #: 1304233

Hose 1/4inx22in W/Fjic Ends, Replaces Western #56598 - Min Qty 3

Product Description
Hose. Replaces OEM Part Number #56598 For Western. 1 Year Limited Warranty.

PRICE
$33.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"x22"

Product Details

Manufacturers Part Number1304233
For Use WithWestern
Product GroupingHose
Compatible Part/Model Number#56598
BrandBuyers Products

Warranty

Warranty1 yr