Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918990

MPN #: H890X20X16

90° Straight Thread Hose Cnctr, H890x20x16, 1" Male Sae Thread, 1-1/4" Hose Id-Min Qty 3

Product Description
Buyers 90° Straight Thread Hose Connector, H890X20X16, 1" Male SAE Thread, 1-1/4" Hose ID

  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • PRICE
    $34.95

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH890X20X16
    BrandBuyers Products