Buyers Products Electric/Hydraulic Spreader Control 0-7 GPM Spinner 0-15 GPM Auger
Write a Review
|
Questions & Answers (0)
Product Description
The Electric/Hydraulic Spreader Control from Buyers Products gives you industry leading value and performance in proportional spreader operation. Electric control systems eliminate the need for bulky hydraulic controls in your cab. Two systems are available, both featuring proportional valves housed in a weather-protective enclosure and a weatherproof, corrosion-free wiring harness. HV715EPG/HV1030EPG The 3 Function Controller with LED Display has spinner, auger-conveyor and electric pre-wet controls.
PRICE
$1,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 7 in |
| Height | 9 in |
| Weight | 12 lbs |
Product Details
| Manufacturers Part Number | HV715E |
| Product Grouping | Electric/Hydraulic Spreader Control |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |