Eagle Oily Waste Can, 10 Gallon Black - 935-FLBK
10 gal. Black Polyethylene Oily Waste Cans are constructed of black high density polyethylene (HPDE) and offer fire safe temporary storage of solvent rags, waste rags, shavings and other materials subject to spontaneous combustion. Will not rust or dent, are resistant to most chemical compounds, have no seam for a leak proof construction, and feature self-closing lid with foot lever and with a flared base for added stability. FM Approved. 100% designed and manufactured in the USA. Compliance: OSHA 29 CFR 1910.125(e)(4)(ii) and OSHA 29 CFR 1910.125(e)(4)(iii).
Eagle 10 Gallon Poly Waste Can W/ Foot Lever, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$100.26
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 18 in |
| Diameter | 22 in |
Product Details
| Type | Oily Waste Trash Can |
| Capacity | 10 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 935FLBLK |
| Brand | Eagle Mfg |
Compliance & Certifications
| FM Approved | Y |