Dexter Russell 13313 - Scalloped Bread Knife, High Carbon Steel, Stamped, White Handle, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Scalloped edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp cutting edges. After breaking through the tough outer surface, the curved scalloped edges slice through soft interiors without damaging them. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Weight | 3/8 |
| Handle Length | 5 in |
| Blade Length | 8 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Bread Knife |
| Handle Color Family | White |
| Manufacturers Part Number | 13313 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |