Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dexter Russell

Model # :WBB2084372

MPN #: 09323

Dexter Russell 09323 - Round Bone Dust Scraper, High Carbon Steel, White Handle, 4"L

Product Description
Sani-safe bone dust scraper the foremost standard for professional cutlery. The formed, slip-resistant, easy-to-clean polypropylene handle and blade combination withstands both high and low temperatures. The one-piece construction provides a rigid handle and semi-flexible blade for functional efficiency.

PRICE
$5.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Weight1/8
Handle Length4 in
Blade Length4 in

Product Details

Handle MaterialPolypropylene
SeriesDexter Traditional
Made in the USAYes
MaterialHigh Carbon Steel
DescriptionBone Dust Scraper
Handle Color FamilyWhite
Manufacturers Part Number09323
BrandDexter Russell

Warranty

WarrantyLifetime