Kitchen Shears

Scissors and Shears
| Compare | Image | Type | Blade Length | Material | Handle Length | Handle Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Stamped | - | Stainless Steel | - | Plastic | WBB1360009 | $3.20 ea. | ||
![]() | Stamped | 4-1/4 in | Stainless Steel | 3-1/2 in | White Polypropylene With Anti-Microbial Protection | WBB2019316 | $17.50 | ||
![]() | Stamped | 4 in | High Carbon Steel | - | Polypropylene | WBB2084392 | $16.50 | ||
![]() | Stamped | 4 in | Stainless Steel | 3-1/2 in | White Polypropylene With Anti-Microbial Protection | WBB2019318 | $22.75 ea. | ||
![]() | Forged | 4-1/2 in | High Carbon Steel | 5 in | Stainless steel | WBB2084391 | $51.95 |
Related Products
Scalloped edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp ...
Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
SG sets (7pc wood Block) The standard in non-slip and comfortable design for demanding kitchen environments. Soft rubber grips reduce stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground and honed. Diamond sharpener included to maintain knife edges. Set includes wooden storage block. Items marked with the NSF logo are NSF Certified.
Dexter Russell 13453 - Roast Slicer, High Carbon Steel, Stamped, White Handle, 12"L Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.