Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worcester Industrial

Model # :WBB2952114

MPN #: SS-709-T

Allpoints 1331564 Cart, Oil, Short Shuttle, 709-T For Worchester Industrial Products

Product Description
    Material: Aluminum
  • Length: 56 1/2" | 1435 Mm
  • Width: 11 1/2" | 292 Mm
  • Capacity: 36 Kg | 80 Lbs
  • Depth: 6" | 152 Mm
  • Note: Max Waste Height 49 1/2" | Used On Fryers W/ Drain
  • Outlet 8 1/2" Or Higher
PRICE
$1,379.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSS-709-T
TypeFryer Parts
BrandWorcester Industrial