Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carter Hoffmann

Model # :WBB2950914

MPN #: 10210U07

Allpoints 1331758 Lidfood Pan, W/Hndl, Full, Clear For Carter Hoffmann

Product Description
    Protects Contents From Uncooked Foods And Other
  • Contaminants.
  • Full Size W/ Built In Handle
  • 40° To 212°F Temperature Range
  • Includes Peg Hole For Easy Hanging
  • Dishwasher Safe
  • Clear Polycarbonate
  • Dishwaher Safe
  • 20-7/8"L X 12-7/8"W
PRICE
$16.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10210U07
TypeParts
BrandCarter Hoffmann