- Color: Black
- Material: Plastic
- Length: 19 3/4" | 501 Mm
- Width: 2 1/8" | 54 Mm
- Inner Diameter: 1" | 25 Mm
Allpoints 2661022 Pan, Drip For Taylor Freezer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 035034 |
| Type | Refrigeration Parts |
| Brand | Taylor Freezer |