- Color: Silver
- Material: Satin Aluminum
- Length: 10" Pull Handle | 254 Mm Pull Handle | 34" Push Bar
- | 864 Mm Push Bar
- Includes: Push Handle, Push Bar, Fasteners
- Screw Centers: 9" Pull Handle | 229 Mm Pull Handle |
- 33-1/8" Push Bar | 841 Mm Pu
Allpoints 1341187 Handle, Door, Push/ Pull Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1341187 |
| Type | Parts |
| Brand | AllPoints |