Western Fabricating 135° SS Corner Guard, 16 Ga, 3M Tape, 3/8" Wings, Sq Corners, 48"x1.5"x1.5H
Write a Review
|
Questions & Answers (0)
Product Description
This economical Stainless Steel Wall Guard for any corner. Heavy Duty 16 gauge Stainless Steel Corner Guard #4 Brushed Satin finish; will withstand impact and last for years. Provides excellent protection and easy maintenance. It is available formed at 90 degree or 135 degree. With Square or Rounded end corners. Made in the USA.
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Wing Size | 3/8 in |
Product Details
| Type | 135 Degree |
| Interior or Exterior Use | Interior or Exterior |
| Color | Silver |
| Series | 135 Degree T304 #4 Brushed Satin Finish Stainless Steel Corner Guard |
| Angle | 135 |
| Style | Corner Guard with Square Corners |
| Mounting Location | Two Sided Tape |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 15154816_135-degree_square-corner_tape_wings |
| End Type | Square |
| Cover Material | PVC |
| Brand | Western Fabricating |
Warranty
| Warranty | Lifetime Limited |