Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Fabricating

Model # :WBB2762973

MPN #: 10104816_90-degree_round-corner_tape_wings

Western Fabricating 90° SS Corner Guard, 16 Ga., 3M Tape, 3/8" Wings, Rd. Corners, 48"Lx1"Wx1"H

Product Description
Our 16 gauge Type 304 Stainless Steel Corner Guard is Heavy Duty and the highest quality USA made in our Florida Factory. It withstands impact and will last for years. The #4 Satin Brushed Stainless finish provides excellent protection and easy maintenance.

PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Height1 in
Wing Size3/8 in

Product Details

Type90 Degree
Interior or Exterior UseInterior or Exterior
ColorSilver
Series90 Degree T304 #4 Brushed Satin Finish Stainless Steel Corner Guard
Angle90
StyleCorner Guard with Round Corners
Mounting LocationTwo Sided Tape
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number10104816_90-degree_round-corner_tape_wings
End TypeRound
Cover MaterialPVC
BrandWestern Fabricating

Warranty

WarrantyLifetime Limited