Machine Compatibility
- LabelManger100
- LabelManger100+
- LabelManger110
- LabelManger200
- LabelManger300
- LabelMangerPC
- LabelPoint100
- LabelPoint200
- LabelPoint300
- LabelPointPocket
Weights & Dimensions
| Length | 23 ft |
| Width | 3/8 in |
| Label Size | 3/8 in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Material | Polyester |
| Label Color Family | White |
| Description | D1 Standard Labels 3/8" Black on White |
| Manufacturers Part Number | 1761554 |
| Adhesive | Standard Strength |
| Label Type | D1 Series |
| Brand | DYMO |