Applications:
- Carpentry
- Finishing
- Framing
- Contractors
- Warehousing
- Construction
- Electricians
- Handyman
- Roofing
- Trades
Weights & Dimensions
| Length | 9 in |
| Width | 10 in |
| Height | 1 in |
| Size | One Size in |
Product Details
| Style | Waist |
| Type | Apron |
| Material | Cotton |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 13695 |
| Number of Pockets | 13 |
| Brand | Arsenal by Ergodyne |