Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3131911

MPN #: 19197

Ergodyne® Arsenal® Ladder Carrying Handle, Black

Product Description
The Arsenal 5301 Ladder Carrying Handle is designed for easier and safer transport of heavy ladders. This ladder carrying handle consists of a padded pocket and 3 hook & loop straps that safely and securely attaches to heavy ladders for easier, more controlled and safer transport in cramped, tight spaces. To hold up to the weight of heavy and bulky ladders up to 100lbs // 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). The carrying handle is designed to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport. When the ladder is upright in use, the main pad pocket can be used to hold small hand tools and accessories. This ladder carrier is ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.

PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs

Product Details

TypeCarrying Handle
MaterialNylon
Package Quantity1
ColorBlack
Series5301
Manufacturers Part Number19197
ClosureHook and Loop
BrandArsenal by Ergodyne