Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atkins

Model # :WBB2954234

MPN #: 34040

Allpoints 1381213 Thermometer, W/Micro Needle Prb For Cooper-Atkins

Product Description
    Width: 2 5/8" | 67 Mm
  • Height: 6 1/2" | 165 Mm
  • Temperature Range: -73 To 260 C | -100 To 500 F
  • Includes: 2 Aaa Batteries
  • Type: Waterproof
  • Depth: 1 1/4" | 32 Mm
PRICE
$629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number34040
TypeThermometer, Gauge
BrandAtkins