Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Thermometer

Model # :WBB2952643

MPN #: 9848EFDA

Allpoints 1381220 Thermometer, Digital, Pckt, Taylr For Taylor Precision Products, L.P.

Product Description
    Length: 6 7/8" Overall | 175 Mm Overall | 2 7/8" Reduced
  • Tip Probe | 73 Mm Reduced Tip Probe
  • Switch Action: On/Off W/ Auto Shut-0ff
  • Outer Diameter: 1/16" Fda Recommended | 2 Mm Fda
  • Recommended
  • Temperature Range: -40 To 230 C | -40 To 450 F
  • I
PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number9848EFDA
TypeThermometer, Gauge
BrandTaylor Thermometer