Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123386

MPN #: 52234-BT

Mastercool® Digital Thermometer With Bluetooth Wireless Technology

Product Description
Mastercool's® digital thermometer/hygrometer with Bluetooth® wireless technology works with our Mastercool Connect app to remotely provide dry bulb temperature, wet bulb temperature, and relative humidity. Integrated into this unit is a high-performance ceramic antenna that offers maximum Bluetooth® wireless technology range. This digital thermometer/hygrometer will allow for varying the refrigerant charge in a system and seeing in real-time how the supply parameters change, it will also do the same for vehicles. The convenient clip can easily be attached to a vent louver or register to see results more accurately. The mode key switches between a dry bulb, wet bulb, and relative humidity while the ° C/° F key toggles between Fahrenheit and Celcius for easy to read calculations.

Features:
  • Relative humidity (Tamb=73±9°F (23±5°C)): 1~99%, accuracy: ±3% from 20~80%, otherwise ±5%
  • Dry bulb temperature (DBT): -4~150°F (-20~65°C), accuracy: ±4.5°F (±2.5°C)
  • Wet bulb temperature (WBT): -4~150°F (-20~65°C), accuracy: ±4.5°F (±2.5°C)
  • Battery life: 40 hours continuous use, battery shelf life 8 months
  • Battery: one CR2032 lithium cell battery
  • Dimensions: 2.2 x 2.1 x 1.7" (54.9 x 52.6 x 43 mm)
  • Weight: 1.2 oz (35 g)


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width2-1/8 in
Height1-11/16 in
Weight1 lbs

Product Details

ColorBlue
Accuracy3 Percent °F
Temperature Range-4 to 150°F °F
Power SourceCR2032 Battery
DescriptionDigital Thermometer With Bluetooth Wireless Technology
FeaturesBluetooth Wireless Technology, LCD Screen
Battery Life Hours40HR
Temperature-4 to 150°F
BrandMastercool