Duron injection-molded shelves are engineered to be extremely strong yet lightweight. 1-1/2" bullnose creates rich, attractive displays. Shelves do not chip. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly.
13"D X 24"L Duron Shelf - Open - White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.00 Sold in packages of 4 / $17.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 13 in |
| Height | 1-1/2 in |
Product Details
| Type | Display Shelf |
| Shelf Capacity | 30 lbs |
| Color | White |
| Manufacturers Part Number | DA224W |
| Brand | Econoco |