Genuine Joe® 14" Polishing Pad, White, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe 13" Polishing Floor Pads, White, 5/Case - GJO90513
Polishing floor pad is designed for dry polishing and can be used with a fine-water mist to create a higher gloss. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Finer denier fibers with softer resin are nonabrasive for light polishing. Floor pad is designed for use at speeds between 175 to 350 RPM.
Polishing floor pad is designed for dry polishing and can be used with a fine-water mist to create a higher gloss. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Finer denier fibers with softer resin are nonabrasive for light polishing. Floor pad is designed for use at speeds between 175 to 350 RPM.
PRICE
$23.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 14 in |
Product Details
| Type | Polishing Pad |
| Material | Fiber |
| Package Quantity | 5 |
| Description | For Dry Polishing |
| Pad Shape | Round |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | GJO90513 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 350 rpm |
| Brand | Genuine Joe |