Take your soft finish floors to the next level with a polishing floor pad that attaches to a rotary machine. Create a smooth and protective finish by using the floor pad to polish and apply protective treatment. Value product that's ideal for buffing very soft finishes or polishing soft waxes on wood floors. Color-coded for easy job identification. For use with a rotary machine (Speed of 175 to 600 RPM).
Boardwalk® Polishing Floor Pads, 16" Diameter, White, 5/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 16 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 5 |
| Description | For Dry Polishing |
| Pad Shape | Round |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | BWK4016WHI |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | 1000 to 3000 RPM Floor Burnishers |
| Machine Speed | 175 - 600 rpm |
| Brand | Premiere Pads |