Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB3058807

MPN #: 41150/00

Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 00 with Syncolon, PTFE, Cartridge - Pkg Qty 12

Product Description
Super Lube® grease is a patented synthetic NLGI grade 2, heavy-duty, multi-purpose lubricant with Syncolon® (PTFE). Synthetic base fluids and the addition of Syncolon® (PTFE) micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Super Lube® multi-purpose synthetic grease is dielectric, food grade, clean and environmentally friendly. It offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate. There is no silicone in Super Lube® multi-purpose grease with Syncolon® (PTFE).it is safe for use in paint spraying and finishing operations. NSF registered food grade lubricant, rated H1 for incidental food contact. Made in the USA. Shelf Life of 5 Years. Case Quantity of 12. Warranty is 24 months from date of purchase.

PRICE
$294.00  Sold in packages of 12 / $24.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14.1 oz

Product Details

TypeGrease
Lubricant TypeSynthetic
ColorClear
ApplicationInterior-Exterior
For Use WithIndustrial Maintenance/Touch-ups
ISO GradeNLGI 00
Size TypeCartridge
Package Quantity12 Cartridges
Manufacturers Part Number41150/00
BrandSuperLube

Warranty

Warranty24 Months From Date Of Purchase

Compliance & Certifications

NSF RatingNSF Registered (H1), # 096790