Super Lube Multi-Purpose Synthetic Grease, NLGI 00 with Syncolon®, PTFE, 30 lb Pail
Write a Review
|
Questions & Answers (0)
Product Description
Super Lube® grease is a patented synthetic NLGI grade 2, heavy-duty, multi-purpose lubricant with Syncolon® (PTFE). Synthetic base fluids and the addition of Syncolon® (PTFE) micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Super Lube® multi-purpose synthetic grease is dielectric, food grade, clean and environmentally friendly. It offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate. There is no silicone in Super Lube® multi-purpose grease with Syncolon® (PTFE).it is safe for use in paint spraying and finishing operations. NSF registered food grade lubricant, rated H1 for incidental food contact. Made in the USA. Shelf Life of 5 Years. Warranty is 24 months from date of purchase.
PRICE
$809.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 lbs |
Product Details
| Type | Grease |
| Lubricant Type | Synthetic |
| Color | Clear |
| Application | Interior-Exterior |
| For Use With | Industrial Maintenance/Touch-ups |
| ISO Grade | NLGI 00 |
| Size Type | Pail |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | 41030/00 |
| Brand | SuperLube |
Warranty
| Warranty | 24 Months From Date Of Purchase |
Compliance & Certifications
| NSF Rating | NSF Registered (H1), # 096790 |