Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Flow

Model # :WBB173471

MPN #: TF230151

Tri-Flow Food Grade Anti-Seize With P.T.F.E, 9 oz.. Brush Top Jar - TF230151 - Pkg Qty 12

Product Description
Tri-Flow® Food Grade Anti-Seize products are NSF registered and H1 rated. They are a premium, synthetic, food grade, non-drying thread sealant and anti-seize compound. These products are formulated with P.T.F.E., and other lubricating solids, blended into a non-melting grease carrier.

  • Protects up to 1800°F
  • Prevents rust, corrosion, galling and seizing.
  • Reduces torque Chemical and stain resistant
  • Leak proof seal Brass, black iron, galvanized steel, stainless steel, aluminum, copper, fiberglass reinforced pipes, PVC.


Recommended Uses: Brass, black iron, galvanized steel, stainless steel, aluminum, copper, fiberglass reinforced pipes, and PVC.

PRICE
$491.40  Sold in packages of 12 / $40.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 oz

Product Details

Lubricant TypeFood Grade
Size TypeBrush Top
Package TypeBrush-Top Jar
Package Quantity12 Jars
Manufacturers Part NumberTF230151
BrandTri-Flow

Compliance & Certifications

NSF RatingH1