Southwire 14-41 3/C CU SJOOW BLACK 90(D)C 300V
|
Questions & Answers (0)
Product Description
14/3 SJOOW Black
Applications
Southwire Type SJOOW Flexible Cords are permitted for use as specified by Article 400 and related articles of the National Electrical Code. Some typical applications for Type SJOOW Cords include wiring for portable tools, portable appliances,equipment, small motors and associated machinery.
Specifications
Southwire Type SJOOW Flexible Cords meet or exceed all applicable requirements of UL Standard 62 (Flexible Cord and Fixture Wire), CSA Standard 22.2 No. 49 (Flexible Cords and Cables), and the Mine Safety and Health Administration (MSHA) Flame Resistance for Mining Applications. This product complies with the requirements of Federal and Military Specification JC-580B, NEC Article 400, OSHA acceptable and is RoHS Compliant.
Construction
Southwire Type SJOOW Flexible Cords are manufactured using bare flexible stranded Class K copper conductors, and heat, moisture and oil resistant EPDM rubber insulation. The insulated conductors are cabled with non-wicking polypropylene fillers, with a tissue-paper separator wrapped around the assembly to promote easier removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction. Sizes 18 through 10 AWG fully annealed stranded bare copper per ASTM B-174. Some sizes may be subject to minimum order quantity.
Applications
Southwire Type SJOOW Flexible Cords are permitted for use as specified by Article 400 and related articles of the National Electrical Code. Some typical applications for Type SJOOW Cords include wiring for portable tools, portable appliances,equipment, small motors and associated machinery.
Specifications
Southwire Type SJOOW Flexible Cords meet or exceed all applicable requirements of UL Standard 62 (Flexible Cord and Fixture Wire), CSA Standard 22.2 No. 49 (Flexible Cords and Cables), and the Mine Safety and Health Administration (MSHA) Flame Resistance for Mining Applications. This product complies with the requirements of Federal and Military Specification JC-580B, NEC Article 400, OSHA acceptable and is RoHS Compliant.
Construction
Southwire Type SJOOW Flexible Cords are manufactured using bare flexible stranded Class K copper conductors, and heat, moisture and oil resistant EPDM rubber insulation. The insulated conductors are cabled with non-wicking polypropylene fillers, with a tissue-paper separator wrapped around the assembly to promote easier removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction. Sizes 18 through 10 AWG fully annealed stranded bare copper per ASTM B-174. Some sizes may be subject to minimum order quantity.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| So Size | 14/3 SJOOW |
| Gauge | 14 ga |
Product Details
| Insulation Material | EPDM |
| Max Voltage | 300 V |
| Color | Black |
| For Use With | Wet or Dry |
| Ampacity | 18 AMP |
| Heat Capacity | -40 C to 90 C |
| Wire Type Description | Service Junior, Oil Resistant Jacket & Insulation, Weather Resistant |
| Package Type | Spool |
| Wire Type | Cord |
| Number of Conductors | 3 |
| Manufacturers Part Number | 55808644 |
| Brand | Southwire |